Close
Filters
Search

Half-round file

Article No. 07146140
Half-round file type E WRKSHPFILE-HALFRD-H2-300MM
€14.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 7261, shape E

Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)

  • Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
  • Facilitates good chip removal and prevents the workpiece from being scratched.
  • Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
  • Conical tang ensures the file sits securely in the handle.
Notice

Cut 1 - coarse; cut 2 - medium; cut 3 - fine

DIN 7261, shape E

Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)

  • Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
  • Facilitates good chip removal and prevents the workpiece from being scratched.
  • Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
  • Conical tang ensures the file sits securely in the handle.
Notice

Cut 1 - coarse; cut 2 - medium; cut 3 - fine

Products specifications
File blade length (L) 300 mm
Width (B) 30 mm
Thickness (s) 8.7 mm
File cut 2

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
File blade length (L) 300 mm
Width (B) 30 mm
Thickness (s) 8.7 mm
File cut 2
Close