Close
Filters
Search

Half round head safety screw with hexagon socket and pin Similar to ISO 7380-1, A2-070 stainless steel, plain

Article No. 0284620
ISO 7380-1 similar stainless steel A2 plain SCR-BUT-A2/070-(TX30-PIN)-M6X20
€47.20 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
  • Ideal for carrying out installations in schools, hospitals, museums, closed institutions, prisons and security facilities.
  • Resistant to removal as a result of vandalism.
  • Also suitable for outdoor use as made from stainless steel A2 material.
Notice

A special tool is required for mounting and removal

  • Ideal for carrying out installations in schools, hospitals, museums, closed institutions, prisons and security facilities.
  • Resistant to removal as a result of vandalism.
  • Also suitable for outdoor use as made from stainless steel A2 material.
Notice

A special tool is required for mounting and removal

Application area

Mechanical engineering — to safeguard safety switches and safety systems against removal. Electronics — safety cabinets/switch cabinets.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head diameter (dk) 10.5 mm
Head height (k1) 3 mm
Standards ISO Similar to 7380-1, CS
Material Stainless steel A2
Property class 070
Surface Plain
RoHS-compliant Yes
Head type Button head
Drive type TX with safety pin
Internal drive TX30+P
Thread type Metric thread
Pitch 1 mm
Thread form Standard metric thread
Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 20 mm
Head diameter (dk) 10.5 mm
Head height (k1) 3 mm
Standards ISO Similar to 7380-1, CS
Material Stainless steel A2
Property class 070
Surface Plain
RoHS-compliant Yes
Head type Button head
Drive type TX with safety pin
Internal drive TX30+P
Thread type Metric thread
Pitch 1 mm
Thread form Standard metric thread
Close