Close
Filters
Search

Hammer drill bit

Article No. 063200050
Core hammer drill bit CREHAMDRLBIT-D50MM
€152.22 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For large hammer drills with high impact energy
  • Innovative shaft base and active centre drill for high drilling performance
  • Special thread connection ensures a secure adapter/drill bit connection
  • Active centre drill remains in the drill bit during drilling and aids the process
  • Cemented carbide cutting plates
  • Core bit length of 80 mm for improved guidance
  • Asymmetrical tooth arrangement for extremely smooth operation
  • Innovative drilling dust removal mechanism reduces friction and improves transport of drilling dust
  • Centre drill change without the need for special tools
  • Supplied complete with centre drill
Notice

Only use in drills with safety coupling and extra grip.

For large hammer drills with high impact energy
  • Innovative shaft base and active centre drill for high drilling performance
  • Special thread connection ensures a secure adapter/drill bit connection
  • Active centre drill remains in the drill bit during drilling and aids the process
  • Cemented carbide cutting plates
  • Core bit length of 80 mm for improved guidance
  • Asymmetrical tooth arrangement for extremely smooth operation
  • Innovative drilling dust removal mechanism reduces friction and improves transport of drilling dust
  • Centre drill change without the need for special tools
  • Supplied complete with centre drill
Notice

Only use in drills with safety coupling and extra grip.

Application area

Concrete, masonry, natural and artificial stone.

Products specifications
Diameter (Ø) 50 mm
Drilling depth 80 mm
Number of teeth 6 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 50 mm
Drilling depth 80 mm
Number of teeth 6 PCS
Related Product
Close