Close
Filters
Search

Hammer drill bit Max Quadro-L Vario

Article No. 0647051694
DRL-HAM-MAX-Q-LV-D16-L940-WL800MM ZEBRA Art.-no. 0647051694 | EAN 4056807568621
€103.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.

Significantly improved compatibility with reinforcements

The symmetrical 4 x 90° cutting edge geometry prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.

Noticeably quicker drilling

The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.

Perfect bore properties over the entire service life

Head geometry that is tailored to the drill bit diameter

Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage

Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Optimum guidance in drilled hole

Drill bit with four cutting edges and diameter-optimised geometry to ensure that the bit is guided perfectly into the drilled hole.

Precise spot drilling

The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.

Significantly improved compatibility with reinforcements

The symmetrical 4 x 90° cutting edge geometry prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.

Noticeably quicker drilling

The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.

Perfect bore properties over the entire service life

Head geometry that is tailored to the drill bit diameter

Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage

Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Optimum guidance in drilled hole

Drill bit with four cutting edges and diameter-optimised geometry to ensure that the bit is guided perfectly into the drilled hole.

Precise spot drilling

The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Products specifications
Diameter (Ø) 16 mm
Length 940 mm
Working length 800 mm
Number of cutting edges 4 PCS
Number of spirals 2 PCS
Drilling speed (point system) 2 of 4 points
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Tool holding device Suitable for SDS-max
Products specifications
Diameter (Ø) 16 mm
Length 940 mm
Working length 800 mm
Number of cutting edges 4 PCS
Number of spirals 2 PCS
Drilling speed (point system) 2 of 4 points
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Tool holding device Suitable for SDS-max
Close