Close
Filters
Search

Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces

Article No. 0648050002
Ham. dr. bit Multipack Plus Quadro-L Vario 12 pcs. DRL-HAM-SORT-PLUS-Q-LV-12PCS ZEBRA
€82.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The perfect solution for reinforcements and hard materials, featuring a symmetrical one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.

Significantly improved compatibility with reinforcements

The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.

Noticeably quicker drilling

The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.

Perfect drilling properties over the entire service life

  • Thanks to head geometry that is tailored to the drill bit diameter
  • One-piece carbide element for high stability thanks to the maximised attachment surface with the steel body.

Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage

Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Optimum guidance in drilled hole

Thanks to the four cutting edges and four-spiral geometry of the drill bit, it is optimally guided into the drilled hole.

Precise drilling

The special self-centring tip enables precise tapping.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer.

The perfect solution for reinforcements and hard materials, featuring a symmetrical one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.

Significantly improved compatibility with reinforcements

The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.

Noticeably quicker drilling

The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.

Perfect drilling properties over the entire service life

  • Thanks to head geometry that is tailored to the drill bit diameter
  • One-piece carbide element for high stability thanks to the maximised attachment surface with the steel body.

Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage

Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Optimum guidance in drilled hole

Thanks to the four cutting edges and four-spiral geometry of the drill bit, it is optimally guided into the drilled hole.

Precise drilling

The special self-centring tip enables precise tapping.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer.

Products specifications
Drilling speed (point system) 2 of 4 points
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Number of pieces in assortment/set 12 PCS
Tool holding device Suitable for SDS-plus
Products specifications
Drilling speed (point system) 2 of 4 points
Smoothness of running (points system) 4 of 4 points
Accuracy (point system) 4 of 4 points
Reinforcement strength (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Number of pieces in assortment/set 12 PCS
Tool holding device Suitable for SDS-plus
Close