Close
Filters
Search

Hammer drill bit Plus Duo-S Vario

Article No. 0648551521
Plus Duo-S Vario hammer drill bit DRL-HAM-PLUS-DUO-SV-D15,0-L210-WL160MM
€12.98 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

Noticeably quicker drilling

Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.

Optimum drilling performance with reinforced chamfers

Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.

Precise drilling

Due to special self-centring point.

Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage

Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

Noticeably quicker drilling

Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.

Optimum drilling performance with reinforced chamfers

Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.

Precise drilling

Due to special self-centring point.

Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage

Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Products specifications
Drilling speed (point system) 4 of 4 points
Smoothness of running (points system) 2 of 4 points
Accuracy (point system) 2 of 4 points
Reinforcement strength (points system) 1 of 4 points
Service life (points system) 2 of 4 points
Diameter (Ø) 15 mm
Length 210 mm
Working length 160 mm
Tool holding device Suitable for SDS-plus

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Drilling speed (point system) 4 of 4 points
Smoothness of running (points system) 2 of 4 points
Accuracy (point system) 2 of 4 points
Reinforcement strength (points system) 1 of 4 points
Service life (points system) 2 of 4 points
Diameter (Ø) 15 mm
Length 210 mm
Working length 160 mm
Tool holding device Suitable for SDS-plus
Close