Close
Filters
Search

Hammer head bolt for mounting rail TYPE 28/15

Article No. 086561030
Hammer-head screw, for mounting rails, type 28/15 BLT-(T-HD)-A2/70-M10X30
€0.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Hammer head bolt, A2 stainless steel, for mounting rail
Hammer head bolt, A2 stainless steel, for mounting rail
Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 30 mm
Head height (k1) 5.3 mm
Width of head (n1) 10.9 mm
Length of head (m1) 23.4 mm
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type T-head
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread length (metric thread) (b) 30 mm
Area of application Mounting rails

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 30 mm
Head height (k1) 5.3 mm
Width of head (n1) 10.9 mm
Length of head (m1) 23.4 mm
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type T-head
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Thread length (metric thread) (b) 30 mm
Area of application Mounting rails
Close