Close
Filters
Search

Hand-held rivet pliers

Article No. 094915
Manual riveting pliers PLIERS-MANRIV-(2,4-5)
€36.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
  • Weight: 590 g
  • Total length: 260 mm
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
  • Weight: 590 g
  • Total length: 260 mm
Products specifications
Length 260 mm
Min./max. rivet diameter 4-2.4 mm
Min. rivet diameter 4 mm
Max. rivet diameter 2.4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 260 mm
Min./max. rivet diameter 4-2.4 mm
Min. rivet diameter 4 mm
Max. rivet diameter 2.4 mm
Close