Close
Filters
Search

Hand-held rivet pliers

Article No. 091512
Manual riveting pliers ZEBRA PLIERS-MANRIV-(D2,4-4,0) ZEBRA
€66.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets made of aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets made of aluminium.
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets made of aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets made of aluminium.
Products specifications
Length 260 mm
Min./max. rivet diameter 2.4-4 mm
Min. rivet diameter 2.4 mm
Max. rivet diameter 2.4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 260 mm
Min./max. rivet diameter 2.4-4 mm
Min. rivet diameter 2.4 mm
Max. rivet diameter 2.4 mm
Close