Close
Filters
Search

Hand-held rivet pliers

Article No. 091511
Manual riveting pliers ZEBRA with long nozzle PLIERS-MANRIV-(LONG-NOZZLE) ZEBRA
€37.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With long nozzle for processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel.
  • Length of nozzle mount incl. nozzle: 52 mm
  • Diameter of chuck mount: 19 mm
With long nozzle for processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel.
  • Length of nozzle mount incl. nozzle: 52 mm
  • Diameter of chuck mount: 19 mm
Application area

Ideally suited for hollow profiles

Products specifications
Min./max. rivet diameter 3.2-4.8 mm
Min. rivet diameter 3.2 mm
Max. rivet diameter 4.8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. rivet diameter 3.2-4.8 mm
Min. rivet diameter 3.2 mm
Max. rivet diameter 4.8 mm
Close