Close
Filters
Search

Hard-pressed compact fleece disc

Article No. 0585915163
Hard-pr. compact fleece disc angle/fillet sanding SNDDISC-FLC-FN-HARDN7-3-BR25,4-D150 ZEBRA
€26.23 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
  • High removal rate at the lowest roughness
  • Achieve constant surface quality
  • Quickly achieve high-quality surfaces without modifying the workpiece geometry
  • Achieve the lowest roughness in one work step, e.g. Ra 1.4301 becomes 0.02
  • Resists clogging
  • Long service life and comfortable working
Notice

The surface quality is an expression of the roughness (Ra value).

For direct use on speed-controllable angle and fillet seam grinders; offers a uniform finish without damaging the surface at a defined roughness.
  • High removal rate at the lowest roughness
  • Achieve constant surface quality
  • Quickly achieve high-quality surfaces without modifying the workpiece geometry
  • Achieve the lowest roughness in one work step, e.g. Ra 1.4301 becomes 0.02
  • Resists clogging
  • Long service life and comfortable working
Notice

The surface quality is an expression of the roughness (Ra value).

Application area

Blue/green/yellow for steel, stainless steel and non-ferrous metals



Ideal for removing welding seams and blending the grinding finish in the area of fillet welds.



Application areas for higher hardness levels


  • Removing aluminium burrs

  • Deburring punched parts

  • Rounding sharp edges and punched parts

  • Cleaning metal contacts

  • Removing adhesives, synthetic resins and leaked or excess composite adhesives

  • Removing rust and corrosion


Areas of application for lower hardness levels


  • Creating decorative surfaces on stainless steel

  • Blending surfaces after the removal of welding seams

  • Preparing titanium and stainless steel surfaces before polishing

  • Preparing non-ferrous metals before coating

  • Final pre-polishing stage

  • Cross-fading surface errors
Products specifications
Diameter (Ø) 150 mm
Drill hole 25.4 mm
Hardness 7 (medium hard)
Version Fein
Grid size fine
Max. rotation speed 6000 U/min(rpm)
Suitable for Fillet weld grinder<br>Angle grinder

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 150 mm
Drill hole 25.4 mm
Hardness 7 (medium hard)
Version Fein
Grid size fine
Max. rotation speed 6000 U/min(rpm)
Suitable for Fillet weld grinder<br>Angle grinder
Close