Close
Filters
Search

Helical insert assortment W.TEC® INSERT COIL Free Running

Article No. 46279903
W-Tec Insert Coil assortment W-TEC-SORT-MIX-M3-24PCS W.TEC
€102.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel

Perfect combination of space-spacing and wear-resistant thread strength

  • In low-strength metal materials
  • In plastics

Optimal force distribution

Flexibility of the thread inserts compensates for pitch and angle errors

Thread insert sits securely

Minimised thread friction torque and minimised torsional stress

Increased corrosion resistance

Space and weight minimisation

Smaller number of required connection points and/or reduced screwing dimensions

Costs minimised

By reinforcing the thread, which effectively minimises the repair costs

The tolerance position of the ISO thread corresponds to 6H following installation.

For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel

Perfect combination of space-spacing and wear-resistant thread strength

  • In low-strength metal materials
  • In plastics

Optimal force distribution

Flexibility of the thread inserts compensates for pitch and angle errors

Thread insert sits securely

Minimised thread friction torque and minimised torsional stress

Increased corrosion resistance

Space and weight minimisation

Smaller number of required connection points and/or reduced screwing dimensions

Costs minimised

By reinforcing the thread, which effectively minimises the repair costs

The tolerance position of the ISO thread corresponds to 6H following installation.

Instructions

A resistant thread in 4 steps:



Step 1:


Drill a core hole or drill out the damaged thread



Step 2:


Create a receiving thread


By cutting using screw tap



Step 3:


Set the thread insert


The wire thread insert can be mounted both mechanically and also by hand using the corresponding screw-in tool.



Step 4:


Break the pin


Separate the follower pin by tapping gently on the predetermined break point with a pin breaker, and then remove. With series production, automatic pin breakers are also available.

Products specifications
Thread type x nominal diameter M3
Material Stainless steel A2
Surface Plain
Thread type Metric thread
Number of pieces in assortment/set 24 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Thread type x nominal diameter M3
Material Stainless steel A2
Surface Plain
Thread type Metric thread
Number of pieces in assortment/set 24 PCS
Close