Close
Filters
Search

Hex key set, RW edition 9 pieces

Article No. 07152026
Allen key sliding set RW edition 9 pcs HEXKEY-SET-(RW-EDITION)-(1,5-10)-9PCS Art.-no. 07152026 | EAN 4099618964985
€32.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hexagon socket with ball head, extra-long version, in plastic holder with sliding function

ZEBRA professional-quality tool

  • Extra-long hex keys with ball head
  • Ball head enables work at angles of up to 25°
  • Hexagon socket in accordance with ISO 2936
  • Black-oxide chrome-vanadium steel

 

Plastic holder with Reinhold Würth signature

  • Sliding function for one-handed opening of holder
  • Easy access and quick removal of hex keys

 

Scope of delivery

  • 9 x hex keys: 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm
Notice

The hex keys can be ordered separately in a silver-coloured, matt chrome plated version.

Hexagon socket with ball head, extra-long version, in plastic holder with sliding function

ZEBRA professional-quality tool

  • Extra-long hex keys with ball head
  • Ball head enables work at angles of up to 25°
  • Hexagon socket in accordance with ISO 2936
  • Black-oxide chrome-vanadium steel

 

Plastic holder with Reinhold Würth signature

  • Sliding function for one-handed opening of holder
  • Easy access and quick removal of hex keys

 

Scope of delivery

  • 9 x hex keys: 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm
Notice

The hex keys can be ordered separately in a silver-coloured, matt chrome plated version.

Products specifications
Number of pieces in assortment/set 9 PCS
Products specifications
Number of pieces in assortment/set 9 PCS
Close