Close
Filters
Search

Hexagon ball head screwdriver

Article No. 061341504
Ball head screwdriver, hexagon SCRDRIV-HEXSKT-BALLHD-WS4X100 ZEBRA
€10.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Blade: Hexagon blade, matt chrome-plated
  • Tip: Size similar to DIN 911 Black Point
  • Blade: Hexagon blade, matt chrome-plated
  • Tip: Size similar to DIN 911 Black Point
Products specifications
Tip size 4 mm
Blade length 100 mm
Handle length/handle width 96 / 31 mm
Blade length in inches 4 in
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size 4 mm
Blade length 100 mm
Handle length/handle width 96 / 31 mm
Blade length in inches 4 in
Material of the grip handle 2-component plastic
Close