Close
Filters
Search

Hexagon ball head screwdriver

Article No. 061341506
Ball head screwdriver, hexagon SCRDRIV-HEXSKT-BALLHD-WS6X125 ZEBRA
€10.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Hexagon blade, matt chrome-plated
  • Tip: Size similar to DIN 911 Black Point
  • Blade: Hexagon blade, matt chrome-plated
  • Tip: Size similar to DIN 911 Black Point
Products specifications
Tip size 6 mm
Blade length 125 mm
Handle length/handle width 106 / 35 mm
Blade length in inches 5 in
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size 6 mm
Blade length 125 mm
Handle length/handle width 106 / 35 mm
Blade length in inches 5 in
Material of the grip handle 2-component plastic
Close