Close
Filters
Search

Hexagon bolt, with thread to head and fine thread DIN 961, steel 10.9, plain

Article No. 006761680
DIN 961 steel 10.9, plain, fine thread SCR-HEX-DIN961-10.9-WS24-M16X1,5X80 Art.-no. 006761680 | EAN 4052712426230
€1.67 inc. VAT price per 1 PCS
*
+ -
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter x pitch (d1) M16 x 1.5
Length (l1) 80 mm
Head height (k1) 10 mm
Standards DIN 961
Material Steel
Property class 10.9
Surface Plain
Corrosion protection period 0 h
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS24
Thread type Metric thread
Pitch 1.5 mm
Thread form Fine pitch thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter x pitch (d1) M16 x 1.5
Length (l1) 80 mm
Head height (k1) 10 mm
Standards DIN 961
Material Steel
Property class 10.9
Surface Plain
Corrosion protection period 0 h
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS24
Thread type Metric thread
Pitch 1.5 mm
Thread form Fine pitch thread
Thread design Full thread
Product class A
RoHS-compliant Yes
Related Product
Close