Close
Filters
Search

Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

Article No. 005718130
ISO 4017 steel 8.8 zinc plated SCR-HEX-ISO4017-8.8-WS27-(A2K)-M18X130 Art.-no. 005718 130 EAN 4052703608096
€1.89 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Products specifications
Thread type x nominal diameter (d1) M18
Length (l1) 130 mm
Head height (k1) 11.5 mm
External drive (s1) WS27
Standards ISO 4017
Material Steel
Property class 8.8
Surface Zinc plated
Corrosion protection period 48 h
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Thread length (metric thread) 130 mm
Product class A
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (d1) M18
Length (l1) 130 mm
Head height (k1) 11.5 mm
External drive (s1) WS27
Standards ISO 4017
Material Steel
Property class 8.8
Surface Zinc plated
Corrosion protection period 48 h
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Full thread
Thread length (metric thread) 130 mm
Product class A
RoHS-compliant Yes
Related Product
Close