Close
Filters
Search

Hexagon head drilling screw

Article No. 504936325
ISO 15480 galvanised steel SCR-DBIT-HEX-FLG-ISO15480(A2K)-6,3X25
€8.97 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step
  • Considerably reduced time and effort

Drilling screw with hexagon head

Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step
  • Considerably reduced time and effort

Drilling screw with hexagon head

Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 6.3 mm
Length (l1) 25 mm
Head height (k1) 5.9 mm
Flange diameter (dk) 13.5 mm
External drive (s1) WS10
Drill tip length (lp) 7.5 mm
Max. material thickness to be drilled through (metal) 6 mm
Drive type Outer hexagon
Head type Hexagon head with flange
Thread type Self-tapping screw thread
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 6.3 mm
Length (l1) 25 mm
Head height (k1) 5.9 mm
Flange diameter (dk) 13.5 mm
External drive (s1) WS10
Drill tip length (lp) 7.5 mm
Max. material thickness to be drilled through (metal) 6 mm
Drive type Outer hexagon
Head type Hexagon head with flange
Thread type Self-tapping screw thread
Close