Close
Filters
Search

Hexagon Head Drilling Screws

Article No. 504934813
ISO 15480 Galvanised Steel SCR-DBIT-HEX-FLG-ISO15480(A2K)-4,8X13
€2.99 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step
  • Considerably reduced time and effort

Drilling screw with hexagon head

Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step
  • Considerably reduced time and effort

Drilling screw with hexagon head

Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Products specifications
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head height (k1) 4.45 mm
Flange diameter (dk) 9.75 mm
External drive (s1) WS8
Drill tip length (lp) 4 mm
Max. material thickness to be drilled through (metal) 4 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Products specifications
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Nominal diameter (d1) 4.8 mm
Length (l1) 13 mm
Head height (k1) 4.45 mm
Flange diameter (dk) 9.75 mm
External drive (s1) WS8
Drill tip length (lp) 4 mm
Max. material thickness to be drilled through (metal) 4 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Close