Close
Filters
Search

Hexagon Head Drilling Screws

Article No. 504935525
ISO 15480 Galvanised Steel SCR-DBIT-HEX-FLG-ISO15480(A2K)-5,5X25
€6.96 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step
  • Considerably reduced time and effort

Drilling screw with hexagon head

Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
  • Drilling, threading and screwing in one step
  • Considerably reduced time and effort

Drilling screw with hexagon head

Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm

Products specifications
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Nominal diameter (d1) 5.5 mm
Length (l1) 25 mm
Head height (k1) 5.45 mm
Flange diameter (dk) 10.1 mm
External drive (s1) WS8
Drill tip length (lp) 4.8 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 2 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Products specifications
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Nominal diameter (d1) 5.5 mm
Length (l1) 25 mm
Head height (k1) 5.45 mm
Flange diameter (dk) 10.1 mm
External drive (s1) WS8
Drill tip length (lp) 4.8 mm
Max. material thickness to be drilled through (metal) 5.3 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 2 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Close