Close
Filters
Search

Hexagon nut with flange

Article No. 0379000010
DIN 6923 steel 8 zinc plated NUT-HEX-FLG-DIN6923-8-WS15-(A2K)-M10
€9.75 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 6923, steel 8, galvanised, blue passivated (A2K)
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, galvanised, blue passivated (A2K)
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 10 mm
Flange diameter (dc) 21.8 mm
External drive (s1) WS15
Standards DIN 6923
Material Steel
Property class 8
Surface Zinc plated
RoHS-compliant Yes
DIN 6923

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 10 mm
Flange diameter (dc) 21.8 mm
External drive (s1) WS15
Standards DIN 6923
Material Steel
Property class 8
Surface Zinc plated
RoHS-compliant Yes
DIN 6923
Close