Close
Filters
Search

Hexagon Socket Head Cap Screw

Article No. 0083320
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-IH2,5-M3X20
€5.96 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
ISO 4762/DIN 912, steel 12.9, bare
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

ISO 4762/DIN 912, steel 12.9, bare
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 20 mm
Head diameter (dk) 5.5 mm
Head height (k1) 3 mm
Standards ISO 4762
Material Steel
Property class 12.9
Surface Bare
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH2.5
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 20 mm
Head diameter (dk) 5.5 mm
Head height (k1) 3 mm
Standards ISO 4762
Material Steel
Property class 12.9
Surface Bare
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH2.5
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A
Close