Close
Filters
Search

Hexagon Socket Head Cap Screw

Article No. 0084565
ISO 4762/DIN 912 steel 8.8 galvanised SCR-CYL-ISO4762-8.8-IH4-(A2K)-M5X65
€16.35 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 4762/DIN 912, steel 8.8, galvanised, blue passivated (A2K)
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

ISO 4762/DIN 912, steel 8.8, galvanised, blue passivated (A2K)
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 65 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Standards ISO 4762
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH4
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 65 mm
Head diameter (dk) 8.5 mm
Head height (k1) 5 mm
Standards ISO 4762
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH4
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Close