Close
Filters
Search

Hexagon Socket Head Cap Screw

Article No. 0094214
ISO 4762/DIN 912 stainless steel A2 plain SCR-CYL-ISO4762-A2/70-IH1,5-M2X14
€10.64 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 4762/DIN 912 stainless steel, A2-70, plain
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

ISO 4762/DIN 912 stainless steel, A2-70, plain
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M2
Length (l1) 14 mm
Head diameter (dk) 3.8 mm
Head height (k1) 2 mm
Standards ISO 4762
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH1.5
Thread type Metric thread
Pitch 0.4 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M2
Length (l1) 14 mm
Head diameter (dk) 3.8 mm
Head height (k1) 2 mm
Standards ISO 4762
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH1.5
Thread type Metric thread
Pitch 0.4 mm
Thread format Standard metric thread
Product class A
Close