Close
Search

Hexagon Socket Head Cap Screw

Article No. 008316200
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS14-M16X200
€462.96 inc. VAT price per 100 PCS
Available on Order
Price may vary
+ -
*
ISO 4762/DIN 912, steel 12.9, bare
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

ISO 4762/DIN 912, steel 12.9, bare
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 200 mm
Head diameter (dk) 24 mm
Head height (k1) 16 mm
Standards ISO 4762
Material Steel
Property class 12.9
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS14
Thread type Metric thread
Thread format Standard metric thread
Product class A
Close