Close
Search

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

Article No. 00831620
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS14-M16X20
€1.08 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M16
Länge (l1) 20 mm
Diamètre de tête (dk) 24 mm
Head height (k1) 16 mm
Standards ISO 4762
Werkstoff Steel
Property class 12.9
Oberfläche Plain
Conforme à la norme RoHS Yes
Head type Socket head
Type d’entrainement Hexagon socket
Empreinte intérieure (s1) HS14
Tipo filettatura Metric thread
Thread form Standard metric thread
Product class A
Close