Close
Filters
Search

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain

Article No. 00822780
ISO 4762/DIN 912 steel 8.8 plain SCR-CYL-DIN912-8.8-HS19-M27X80 Art.-no. 008227 80 | EAN 4047376124424
€6.29 inc. VAT price per 1 PCS
*
+ -
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M27
Length (l1) 80 mm
Head diameter (dk) 66 mm
Head height (k1) 27 mm
Standards DIN 912
Material Steel
Property class 8.8
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS19
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M27
Length (l1) 80 mm
Head diameter (dk) 66 mm
Head height (k1) 27 mm
Standards DIN 912
Material Steel
Property class 8.8
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS19
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Product class A
Close