Close
Filters
Search

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)

Article No. 0084412
ISO 4762/DIN 912 steel 8.8 zinc plated SCR-CYL-ISO4762-8.8-HS3-(A2K)-M4X12
€4.15 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 12 mm
Head diameter (dk) 7 mm
Head height (k1) 4 mm
Standards ISO 4762
Material Steel
Property class 8.8
Surface Zinc plated
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS3
Thread type Metric thread
Thread form Standard metric thread
Product class A
Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 12 mm
Head diameter (dk) 7 mm
Head height (k1) 4 mm
Standards ISO 4762
Material Steel
Property class 8.8
Surface Zinc plated
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) HS3
Thread type Metric thread
Thread form Standard metric thread
Product class A
Close