Close
Filters
Search

Hexagon Socket Head Cap Screw with centre, with low head

Article No. 0098630
DIN 6912 plain A2 stainless steel SCR-CYL-DIN6912-A2/070-IH5-M6X30
€21.24 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 6912, stainless steel A2-070, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.

DIN 6912, stainless steel A2-070, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 30 mm
Head diameter (dk) 10 mm
Head height (k1) 4 mm
Standards DIN 6912
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket with keyway
Internal drive (s1) IH5
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 30 mm
Head diameter (dk) 10 mm
Head height (k1) 4 mm
Standards DIN 6912
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket with keyway
Internal drive (s1) IH5
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Product class A
Close