Close
Filters
Search

Hexagon Socket Head Cap Screw with centre, with low head

Article No. 0088525
DIN 6912 plain steel 08.8 SCR-CYL-DIN6912-08.8-IH4-M5X25
€9.22 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6912, steel 08.8, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

DIN 6912, steel 08.8, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 25 mm
Head diameter (dk) 8.5 mm
Head height (k1) 3.5 mm
Standards DIN 6912
Material Steel
Property class 08.8
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket with keyway
Internal drive (s1) IH4
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 25 mm
Head diameter (dk) 8.5 mm
Head height (k1) 3.5 mm
Standards DIN 6912
Material Steel
Property class 08.8
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket with keyway
Internal drive (s1) IH4
Thread type Metric thread
Pitch 0.8 mm
Thread format Standard metric thread
Product class A
Close