Close
Filters
Search

Hexagon Socket Head Cap Screw with low Head

Article No. 00857635
DIN 7984 plain steel 010.9 SCR-CYL-DIN7984-010.9-IH4-M6X35
€0.27 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 7984, steel 010.9, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

DIN 7984, steel 010.9, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 35 mm
Head diameter (dk) 10 mm
Head height (k1) 4 mm
Standards DIN 7984
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket
Internal drive (s1) IH4
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread length (metric thread) (l2) 18 mm
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 35 mm
Head diameter (dk) 10 mm
Head height (k1) 4 mm
Standards DIN 7984
Material Steel
Property class 010.9
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket
Internal drive (s1) IH4
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Thread length (metric thread) (l2) 18 mm
Product class A
Close