Close
Filters
Search

Hexagon Socket Head Cap Screw with low Head

Article No. 0292420
DIN 7984 plain A2 stainless steel SCR-CYL-DIN7984-A2/070-IH2,5-M4X20
€7.32 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7984, stainless steel A2-070, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.

DIN 7984, stainless steel A2-070, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 20 mm
Head diameter (dk) 7 mm
Head height (k1) 2.8 mm
Standards DIN 7984
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket
Internal drive (s1) IH2.5
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Thread length (metric thread) (l2) 14 mm
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 20 mm
Head diameter (dk) 7 mm
Head height (k1) 2.8 mm
Standards DIN 7984
Material Stainless steel A2
Property class 070
Surface Bare
RoHS-compliant Yes
Head type Socket low head
Drive type Hexagon socket
Internal drive (s1) IH2.5
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Thread length (metric thread) (l2) 14 mm
Product class A
Close