Close
Filters
Search

Hexagon Socket Head Cap Screw with metric fine pitch thread

Article No. 008010535
ISO 12474 / DIN 912 steel 10.9, plain, fine thread SCR-ISO12474-10.9-IH10-M10X1,25X35
€0.45 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 912, steel 10.9, plain
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

DIN 912, steel 10.9, plain
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 35 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Standards ISO 12474
Material Steel
Property class 10.9
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH8
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 35 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Standards ISO 12474
Material Steel
Property class 10.9
Surface Plain
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH8
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
Close