Close
Filters
Search

Hexagon Socket Head Cap Screw with metric fine pitch thread

Article No. 008410420
ISO 12474 / DIN 912 steel 8.8, galvanised, fthr. SCR-ISO12474-8.8-IH8-(A2K)-M10X1,25X20
€25.96 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 12474/DIN 912, steel 8.8, galvanised, blue coated (A2K)
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

ISO 12474/DIN 912, steel 8.8, galvanised, blue coated (A2K)
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 20 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Standards ISO 12474
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH8
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 20 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Standards ISO 12474
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH8
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
Close