Close
Filters
Search

Hexagon Socket Head Cap Screw with metric fine pitch thread

Article No. 010810535
ISO 12474 / DIN 912 steel 10.9 galvanised fine thr SCR-ISO12474-10.9-IH8-(A2K)-M10X1,25X35
€0.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 12474/DIN 912, steel 10.9, galvanised, blue coated (A2K)
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

ISO 12474/DIN 912, steel 10.9, galvanised, blue coated (A2K)
Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 35 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Standards ISO 12474
Material Steel
Property class 10.9
Surface Galvanised
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH8
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 35 mm
Head diameter (dk) 16 mm
Head height (k1) 10 mm
Standards ISO 12474
Material Steel
Property class 10.9
Surface Galvanised
RoHS-compliant Yes
Head type Socket head
Drive type Hexagon socket
Internal drive (s1) IH8
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Product class A
Close