Close
Filters
Search

Hexagon socket set screw with truncated cone

Article No. 0261425
ISO 4026 stainless steel A2 21H plain SCR-TRNC-ISO4026-A2-21H-IH2-M4X25
€8.08 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 4026, A2 stainless steel, 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV

Tip:

A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.

ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

ISO 4026, A2 stainless steel, 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV

Tip:

A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.

ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 25 mm
Diameter of flat point (d2) 2.5 mm
Standards ISO 4026
Material Stainless steel A2
Hardness category 21H
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Hexagon socket
Internal drive (s1) IH2
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Thread design Full thread
Shape of tip Truncated cone

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 25 mm
Diameter of flat point (d2) 2.5 mm
Standards ISO 4026
Material Stainless steel A2
Hardness category 21H
Surface Bare
RoHS-compliant Yes
Head type Without head
Drive type Hexagon socket
Internal drive (s1) IH2
Thread type Metric thread
Pitch 0.7 mm
Thread format Standard metric thread
Thread design Full thread
Shape of tip Truncated cone
Close