Close
Filters
Search

Hexagon tapping screw, shape C

Article No. 0122825
DIN 7976 stainless steel A2 plain type C with tip SCR-HEX-DIN7976-C-A2-WS13-8,0X25
€0.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 7976 plain A2 stainless steel, shape C (pointed)
DIN 7976 plain A2 stainless steel, shape C (pointed)
Products specifications
Nominal diameter (d1) 8 mm
Length (l1) 25 mm
Head height (k1) 5.8 mm
External drive (s1) WS13
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Width across corners (e) 14.26 mm
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 8 mm
Length (l1) 25 mm
Head height (k1) 5.8 mm
External drive (s1) WS13
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Width across corners (e) 14.26 mm
Declaration of performance (EU-CPR) No
Close