Close
Filters
Search

Hexagon tapping screw, shape C

Article No. 01226316
DIN 7976 stainless steel A2 plain type C with tip SCR-HEX-DIN7976-C-A2-WS10-6,3X16
€9.44 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7976 plain A2 stainless steel, shape C (pointed)
DIN 7976 plain A2 stainless steel, shape C (pointed)
Products specifications
Nominal diameter (d1) 6.3 mm
Length (l1) 16 mm
Head height (k1) 4.8 mm
External drive (s1) WS10
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Width across corners (e) 10.95 mm
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 6.3 mm
Length (l1) 16 mm
Head height (k1) 4.8 mm
External drive (s1) WS10
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form C
DIN 7976
Head type Hexagon head
Thread type Self-tapping screw thread
Shape of tip C
Width across corners (e) 10.95 mm
Declaration of performance (EU-CPR) No
Close