Close
Search

Hexagonal bolt with shank

Article No. 005236140
ISO 4014 plain steel 10.9 SCR-HEX-ISO4014-10.9-WS55-M36X140
€18.30 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
ISO 4014, steel 10.9, plain
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

ISO 4014, steel 10.9, plain
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Products specifications
Thread type x nominal diameter (d1) M36
Length (l1) 140 mm
Head height (k1) 22.5 mm
External drive (s1) WS55
Standards ISO 4014
Material Steel
Property class 10.9
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class B
Close