Close
Filters
Search

Hexagonal bolt with shank

Article No. 005316110
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS24-(A2K)-M16X110
€2.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 4014, steel 8.8, galvanised, blue passivated (A2K)
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

ISO 4014, steel 8.8, galvanised, blue passivated (A2K)
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 110 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4014
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 110 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4014
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class A
Close