Close
Filters
Search

Hexagonal bolt with shank

Article No. 009516100
ISO 4014 stainless steel A2 50, A2 70, plain SCR-HEX-ISO4014-A2/70-WS24-M16X100
€2.21 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 4014 stainless steel A2-50 and A2-70, plain
Notice

ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. A2-70 strength up to and including nominal size M24 | above nominal size M27 strength A2-50

ISO 4014 stainless steel A2-50 and A2-70, plain
Notice

ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. A2-70 strength up to and including nominal size M24 | above nominal size M27 strength A2-50

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 100 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4014
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M16
Length (l1) 100 mm
Head height (k1) 10 mm
External drive (s1) WS24
Standards ISO 4014
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Partial thread
Product class A
Close