Close
Filters
Search

Hexagonal bolt with shank

Article No. 00951065
DIN 931 plain A2 stainless steel SCR-HEX-DIN931-A2/70-WS17-M10X65
€0.66 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 931 plain A2 stainless steel
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).

DIN 931 plain A2 stainless steel
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 65 mm
Head height (k1) 7 mm
External drive (s1) WS17
Standards DIN 931
Material Stainless steel A2
Property class 70
Surface Plain
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Product class A
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 65 mm
Head height (k1) 7 mm
External drive (s1) WS17
Standards DIN 931
Material Stainless steel A2
Property class 70
Surface Plain
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread form Standard metric thread
Thread design Partial thread
Product class A
RoHS-compliant Yes
Close