Close
Filters
Search

Hexagonal bolt with shank and fine thread

Article No. 00631060
DIN 960 steel 10.9 yellow galvanised fine thread SCR-DIN960-10.9-WS17-(A2C)-M10X1,0X60
€0.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 960, steel 10.9, galvanised, yellow chrome plated (A2C)

Due to fine thread

  • The lower rise ensures more self-locking power compared to a regular threaded bolt
  • Higher torque
  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 960, steel 10.9, galvanised, yellow chrome plated (A2C)

Due to fine thread

  • The lower rise ensures more self-locking power compared to a regular threaded bolt
  • Higher torque
  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1
Length (l1) 60 mm
Head height (k1) 6.4 mm
Standards DIN 960
Material Steel
Property class 10.9
Surface Yellow galvanised
RoHS-compliant No
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Thread length (metric thread) 26 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1
Length (l1) 60 mm
Head height (k1) 6.4 mm
Standards DIN 960
Material Steel
Property class 10.9
Surface Yellow galvanised
RoHS-compliant No
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Thread length (metric thread) 26 mm
Close