Close
Filters
Search

Hexagonal bolt with shank and fine thread

Article No. 0063012120
DIN 960 steel 10.9 plain fine thread SCR-HEX-DIN960-10.9-WS19-M12X1,5X120
€1.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 960, steel 10.9, plain

Due to fine thread

  • The lower rise ensures more self-locking power compared to a regular threaded bolt
  • Higher torque
  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 960, steel 10.9, plain

Due to fine thread

  • The lower rise ensures more self-locking power compared to a regular threaded bolt
  • Higher torque
  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 120 mm
Head height (k1) 7.5 mm
Standards DIN 960
Material Steel
Property class 10.9
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Partial thread
Shaft diameter 12 mm
Thread length (metric thread) 30 mm
Product class A
Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 120 mm
Head height (k1) 7.5 mm
Standards DIN 960
Material Steel
Property class 10.9
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Partial thread
Shaft diameter 12 mm
Thread length (metric thread) 30 mm
Product class A
Close