Close
Filters
Search

Hexagonal bolt with shank and fine thread

Article No. 02634825
DIN 960 steel 10.9 zinc nickel fine thread SCR-DIN960-10.9-WS13-(P3E)-M8X1,0X25/18
€0.39 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 960 steel 10.9, zinc-nickel (P3E)

Chrome(VI)-free:

  • Complies with the EU End of Life Vehicles Directive.

Corrosion resistance:

  • 720h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96h yellow galvanised (A2C).
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 960 steel 10.9, zinc-nickel (P3E)

Chrome(VI)-free:

  • Complies with the EU End of Life Vehicles Directive.

Corrosion resistance:

  • 720h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96h yellow galvanised (A2C).
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter x pitch (d1) M8 x 1
Length (l1) 25 mm
Head height (k1) 5.3 mm
Standards DIN 960
Material Steel
Property class 10.9
Surface Zinc nickel
RoHS-compliant Yes
Corrosion protection period 720 h
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS13
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Thread design Partial thread
Shaft diameter 8 mm
Thread length (metric thread) 18 mm
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M8 x 1
Length (l1) 25 mm
Head height (k1) 5.3 mm
Standards DIN 960
Material Steel
Property class 10.9
Surface Zinc nickel
RoHS-compliant Yes
Corrosion protection period 720 h
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS13
Thread type Metric thread
Pitch 1 mm
Thread format Fine pitch thread
Thread design Partial thread
Shaft diameter 8 mm
Thread length (metric thread) 18 mm
Product class A
Close