Close
Filters
Search

Hexagonal bolt, with thread to head and fine thread

Article No. 00671250
DIN 961 steel 10.9 yellow galvanised fine thread SCR-DIN961-10.9-WS19-(A2C)-M12X1,5X50
€0.71 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 961, steel 10.9, galvanised, yellow chrome plated (A2C)

Due to fine thread:

  • Increased self-locking.
  • Greater tightening torque.
  • High load-bearing capacity.
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 961, steel 10.9, galvanised, yellow chrome plated (A2C)

Due to fine thread:

  • Increased self-locking.
  • Greater tightening torque.
  • High load-bearing capacity.
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 50 mm
Head height (k1) 7.5 mm
Standards DIN 961
Material Steel
Property class 10.9
Surface Yellow galvanised
RoHS-compliant No
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 50 mm
Head height (k1) 7.5 mm
Standards DIN 961
Material Steel
Property class 10.9
Surface Yellow galvanised
RoHS-compliant No
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A
Close