Close
Filters
Search

Hexagonal bolt, with thread to head and fine thread

Article No. 006731225
DIN 961 steel 8.8, galvanised, fine thread SCR-DIN961-8.8-WS19-(A2K)-M12X1,5X25
€0.28 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 961, steel 8.8, galvanised, blue passivated (A2K)
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 961, steel 8.8, galvanised, blue passivated (A2K)
Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 25 mm
Head height (k1) 7.5 mm
Standards DIN 961
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A
Products specifications
Thread type x nominal diameter x pitch (d1) M12 x 1.5
Length (l1) 25 mm
Head height (k1) 7.5 mm
Standards DIN 961
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS19
Thread type Metric thread
Pitch 1.5 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A
Close