Close
Filters
Search

Hexagonal bolt, with thread to head and fine thread

Article No. 418621026
DIN 961 steel 8.8 glv thick-film pass. fine thread SCR-DIN961-8.8-SW17-(VZD)-M10X1,25X25
€35.40 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 961, galvanised steel 8.8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.

Overview of advantages:

  • Chromium (VI)-free alternative to A2C or A3C
  • Thermal capacity up to 120°C
  • Even coat distribution
DIN 961, galvanised steel 8.8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.

Overview of advantages:

  • Chromium (VI)-free alternative to A2C or A3C
  • Thermal capacity up to 120°C
  • Even coat distribution
Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 25 mm
Head height (k1) 18.9 mm
Standards DIN 961
Material Steel
Property class 8.8
Surface Zinc plated thick-layer passivation
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A

Würth Catalogue

Catalogue page as PDF | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data | 

Certificates/Documents

 | 

Products specifications
Thread type x nominal diameter x pitch (d1) M10 x 1.25
Length (l1) 25 mm
Head height (k1) 18.9 mm
Standards DIN 961
Material Steel
Property class 8.8
Surface Zinc plated thick-layer passivation
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
External drive (s1) WS17
Thread type Metric thread
Pitch 1.25 mm
Thread format Fine pitch thread
Thread design Full thread
Product class A
Close