Close
Filters
Search

Hexagonal bolt with thread up to the head

Article No. 0096618
ISO 4017 stainless steel A2 50, A2 70 plain SCR-HEX-ISO4017-A2/70-WS10-M6X18
€10.38 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
ISO 4017, stainless steel A2-50 and A2-70, plain
Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. A2-70 strength up to and including nominal size M24 | above nominal size M27 strength A2-50

ISO 4017, stainless steel A2-50 and A2-70, plain
Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. A2-70 strength up to and including nominal size M24 | above nominal size M27 strength A2-50

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 18 mm
Head height (k1) 4 mm
External drive (s1) WS10
Standards ISO 4017
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8 |  9 |  10 |  11 |  12 |  13 |  14 |  15 |  16 |  17

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 18 mm
Head height (k1) 4 mm
External drive (s1) WS10
Standards ISO 4017
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A
Close