Close
Filters
Search

Hexagonal bolt with thread up to the head

Article No. 009110100
DIN 933 bare stainless steel A4 70 SCR-HEX-DIN933-A4/70-WS17-M10X100
€0.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 933, stainless steel, A4, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 933, stainless steel, A4, plain
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 100 mm
Head height (k1) 6.4 mm
External drive (s1) WS17
Standards DIN 933
Material Stainless steel A4
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 100 mm
Head height (k1) 6.4 mm
External drive (s1) WS17
Standards DIN 933
Material Stainless steel A4
Property class 70
Surface Bare
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A
Close